This product requires certification to purchase.

29-3/4 in. 5 cu. ft. Single Oven in Fingerprint Resistant Slate

You last purchased this on
 
GE®

29-3/4 in. 5 cu. ft. Single Oven in Fingerprint Resistant Slate

  • Fast #
  • Part #GJTS5000ENES
  • Item #7759293
  • Manufacturer Part #JTS5000ENES
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

29-3/4 in. 5 cu. ft. Single Oven in Fingerprint Resistant Slate

  • Fast #
  • Part #GJTS5000ENES
  • Item #7759293
  • Manufacturer Part #JTS5000ENES
3.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Slate Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
20
Capacity:
5 cu ft
Color Finish Category:
Greys
Color Finish Name:
Slate
Control Type:
Electronic
Depth:
26-3/4 in
Door Style:
Drop Down
Handle Material:
Stainless Steel
Height:
28-5/8 in
Installation Type:
Built-in
Interior Light:
Yes
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean:
Yes
Smart Home Enabled:
Yes
UL Listed:
No
Volts:
240V
Watts:
4000 W
Width:
29-3/4 in