This product requires certification to purchase.

29-3/4 in. Trim Kit in Stainless Steel

You last purchased this on
 
GE®

29-3/4 in. Trim Kit in Stainless Steel

  • Fast #
  • Part #GJX9153SJSS
  • Item #7055198
  • Manufacturer Part #JX9153SJSS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

29-3/4 in. Trim Kit in Stainless Steel

  • Fast #
  • Part #GJX9153SJSS
  • Item #7055198
  • Manufacturer Part #JX9153SJSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
CEB1599SS And PEB9459SJSS Microwave Oven
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
19-1/8 in
Material:
Stainless Steel
Product Type:
Trim Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
29-3/4 in