29-7/8 in. 6.6 cu. ft. 40A Freestanding Double Oven in Stainless Steel with Grey
29-7/8 in. 6.6 cu. ft. 40A Freestanding Double Oven in Stainless Steel with Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- No-preheat air fry
- Convection
- 12"/9" power boil element
- 9"/6" power boil element
- Warming mode
- Fifth element warming zone
- Steam clean
- Fast preheat
- Large capacity double oven
- Wall-to-wall bake element
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Capacity:
- 6.6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Grey
- Control Type:
- Digital
- Depth:
- 28-1/4 in
- Height:
- 47 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Ceramic Glass
- Number of Lights:
- 2
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 2650 W
- Width:
- 29-7/8 in