29-7/8 in. Electric 4-Burner Radiant Smoothtop Freestanding Range in Black
This product has been replaced by
Manufacturer Part #GRF500PVBB
29-7/8 in. Electric 4-Burner Radiant Smoothtop Freestanding Range in Black
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
- Produce rapid heat with two 9"/6" power boil elements
- Removable full-width storage drawer
- Self-clean oven
- Ceramic glass cook top
- Capacity: 5.3 cu ft
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Burner Type:
- Smoothtop
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touchpad
- Depth:
- 28 in
- Height:
- 47 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 3410 W
- Width:
- 29-7/8 in