29-7/8 in. Electric 5-Burner Radiant Smoothtop Slide-in Range in White on White
This product has been replaced by
Manufacturer Part #JS760DPWW
29-7/8 in. Electric 5-Burner Radiant Smoothtop Slide-in Range in White on White
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Automatic Shut-Off:
- No
- Burner Type:
- Radiant
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White on White
- Control Type:
- Knob
- Depth:
- 28-1/4 in
- Handle Material:
- Stainless Steel
- Height:
- 37-1/4 in
- Installation Type:
- Slide-in
- Interior Light:
- Yes
- Number of Elements:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 3100 W
- Weight:
- 179 lb
- Width:
- 29-7/8 in