3.1 cu. ft. Compact Refrigerator in CleanSteel
3.1 cu. ft. Compact Refrigerator in CleanSteel
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Clean Steel
- Control Type:
- Knob
- Depth:
- 20-1/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- .93 cu ft
- Height:
- 33-3/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 2.12 cu ft
- Refrigerator Type:
- Compact
- Volts:
- 120V
- Weight:
- 56 lb
- Width:
- 18-3/4 in