This product requires certification to purchase.

30-4/5 in. Bump Out Kit in Black

You last purchased this on
 
GE®

30-4/5 in. Bump Out Kit in Black

  • Fast #
  • Part #GJX15BUMPBB
  • Item #5097036
  • Manufacturer Part #JX15BUMPBB
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

30-4/5 in. Bump Out Kit in Black

  • Fast #
  • Part #GJX15BUMPBB
  • Item #5097036
  • Manufacturer Part #JX15BUMPBB
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
18-1/2 in
Product Type:
Bump Out Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
30-4/5 in