This product requires certification to purchase.

30 Amp 6 ft. Appliance Cord

You last purchased this on
 
GE®

30 Amp 6 ft. Appliance Cord

  • Fast #
  • Part #GWX9X20
  • Item #1878801
  • Manufacturer Part #WX9X20
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

30 Amp 6 ft. Appliance Cord

  • Fast #
  • Part #GWX9X20
  • Item #1878801
  • Manufacturer Part #WX9X20
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Features 6', 3A, 4-wire dryer cord
  • Length: 6'
  • Four-prong
  • Four-wire
  • Requires Certification

Specifications

AMP:
30
Length:
6 ft
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov