30 in. 4-Burner Electric Smoothtop Freestanding Range
30 in. 4-Burner Electric Smoothtop Freestanding Range
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Front controls - minimize need to reach
- 5.0 cu. ft. oven capacity - cook more dishes at once
- Self-clean oven - cleans the oven cavity without the need for scrubbing
- Dual-element bake - upper and lower elements produce even heat and great results
- Removable full-width storage drawer - store cookware or kitchen accessories
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Automatic Shut-Off:
- No
- Burner Type:
- Radiant
- Capacity:
- 5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Black
- Control Type:
- Knob
- Depth:
- 29 in
- Height:
- 47 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- Number of Burners:
- 4
- Number of Elements:
- 4
- Number of Lights:
- 1
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 3410 W
- Weight:
- 141 lb
- Width:
- 30 in