30 in. 4 Burner Smooth Top Control Electric Cooktop in White
30 in. 4 Burner Smooth Top Control Electric Cooktop in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Four radiant cooking elements: Cook foods quickly and evenly on this sleek, glass surface
- Keep Warm Setting: A fully functional 6" element has the power to boil water and can keep food warm thanks to GE's lowest heat setting
- Hot surface indicator lights: Know when elements are too hot to touch with a quick glance
- Power Boil Elements: Get rapid heat from these 2 powerful 8" 2,500-watt elements
- Melt Setting: Gently melt delicate foods without scorching thanks to a convenient melt setting
- Cooktop "On" indicator light: A light lets you know when an element is active
- Fit Guarantee: Replacing a similar cooktop from GE Appliances or another brand? GE cooktops are guaranteed for an exact fit or GE Appliances will pay up to $100 toward modifications.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 30, 40
- Burner Type:
- Smoothtop
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Knob
- Depth:
- 20-7/8 in
- Height:
- 4 in
- Material:
- Glass
- Number of Burners:
- 4
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 208/240V
- Width:
- 29-3/4 in