30 in. 5 Burner Radiant Electric Cooktop in Black/Stainless Steel
30 in. 5 Burner Radiant Electric Cooktop in Black/Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Easy clean surface
- A smooth glass surface makes cleaning up messes simpler than ever on this easy clean electric cooktop
- Cook faster with a variety of different pan sizes on this powerful rapid boil electric cooktop with a 3,100-watt flexible element
- Cook more dishes quickly with an additional 2,200-watt flexible cooking element that rapidly boils water in different pan sizes
- This electric cooktop's 7" element features a range of heat - from a dedicated "keep warm" setting to the power to boil water
- Protect against unintentionally turning your cooktop on with a safety control lock setting
- A quick glance is all it takes to know when elements are warm on this electric cooktop with hot surface indicator lights
- 5 variously sized cooking burners on this flexible electric cooktop let you find the perfect fit for your pans and pots
- Gently melt delicate foods without scorching thanks to this optimal melt option cooktop
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 34.6, 40
- Burner Type:
- Radiant
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 21-1/2 in
- Height:
- 3-1/4 in
- Material:
- Ceramic Glass
- Number of Burners:
- 5
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 9600 W
- Width:
- 29-7/8 in