This product requires certification to purchase.

30 in. Convertible Under Cabinet Range Hood in Black

You last purchased this on
 
GE®

30 in. Convertible Under Cabinet Range Hood in Black

  • Fast #
  • Part #GJVX5305DJBB
  • Item #7112764
  • Manufacturer Part #JVX5305DJBB
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

30 in. Convertible Under Cabinet Range Hood in Black

  • Fast #
  • Part #GJVX5305DJBB
  • Item #7112764
  • Manufacturer Part #JVX5305DJBB
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
1
CEC Compliant:
For Sale in CA
CFM:
270 ft3/min
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Rocker Switch
Depth:
20 in
Duct Size:
7 in
Energy Star Compliant:
Yes
Fan Speeds:
2
Filter Type:
Charcoal
Height:
5-1/2 in
Hood Vent Type:
Convertible
Installation Type:
Under Cabinet
Light Bulb Type:
LED
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sones:
5.5
UL Listed:
No
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted/Recirculating
Volts:
120V
Width:
29-7/8 in