30 in. Gas 4-Burner Sealed Freestanding Range in Stainless Steel
30 in. Gas 4-Burner Sealed Freestanding Range in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Continuous grates - continuous grates give you a large cooking space and can handle any cookware
- 13,000-BTU burner - a powerful cooktop burner offers a wide range of temperature options for any cooking need
- Precise simmer burner - this burner setting provides low, even heat so delicate dishes don't burn
- Sealed cooktop burners - sealed cooktop burners contain cooking spills so cleanup is quick and easy
- Black matte steel grates - the steel grates are coated with a durable, matte finish for a long-lasting and high end look
- Standard clean oven - this oven features a smooth surface cavity that makes cleaning by hand quick and easy
- Large capacity oven - cook an entire meal at once with a 4.8 cubic foot oven which provides enough room for multiple dishes
- Flexible broiling - broil in any size cookware with a flexible broiling element that can be set to hi or low based on your broiling needs
- Broiler drawer - a convenient broiler drawer provides hassle-free broiling while freeing up space in the oven
- Delay bake - delay bake technology allows you to set up the oven to start preheating and baking at a later time
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 13000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.8 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 28-3/4 in
- Fuel Type:
- Natural Gas
- Height:
- 46-1/4 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- MBH:
- 13
- Number of Burners:
- 4
- Number of Lights:
- 1
- Power Source:
- Gas
- Self Clean:
- No
- Smart Home Enabled:
- No
- Volts:
- 120V
- Weight:
- 150 lb
- Width:
- 30 in