30 in. Under Cabinet Range Hood
30 in. Under Cabinet Range Hood
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 16-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Standard
- Non-vented - filter system cleans and returns air to the kitchen
- Vertical and rear exhaust - Exhausts from the top or rear of the hood
- Cooktop light – Provides light to illuminate cooking surface below hood
- Removable carbon filter – Odor absorbing activated charcoal filter can be easily replaced
Specifications
- ADA Compliant:
- No
- AMP:
- 2.5
- Application:
- Residential
- CFM:
- 180 ft3/min
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Rocker Switch
- Depth:
- 17-1/2 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Charcoal
- Height:
- 5-1/2 in
- Installation Type:
- Wall Mount, Under Cabinet
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sones:
- 7
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Weight:
- 19 lb
- Width:
- 29-7/8 in