30 in. Under Cabinet Range Hood in White on White
30 in. Under Cabinet Range Hood in White on White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 15-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Filter system cleans and returns air to the kitchen
- Vertical and rear exhaust
- Variable speed fan control
Specifications
- ADA Compliant:
- No
- AMP:
- 2.5
- CFM:
- 180 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Rocker Switch
- Depth:
- 17-1/2 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Filter Type:
- Charcoal
- Height:
- 5-1/2 in
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sones:
- 7
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Weight:
- 19 lb
- Width:
- 29-7/8 in