30 in. Under Cabinet Range Hood in White on White
30 in. Under Cabinet Range Hood in White on White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Channels exhaust from the kitchen to the outside of the home
- Vertical and rear exhaust
- Incandescet cooktop lighting
- Variable 2 speed fan control
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 170 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Rocker Switch
- Depth:
- 17-1/2 in
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Filter Type:
- Mesh
- Height:
- 5-1/2 in
- Installation Type:
- Under Cabinet
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sones:
- 7
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 29-7/8 in