This product requires certification to purchase.

31-1/4 in. Gas 5-Burner Sealed Slide-in Range in Stainless Steel/Grey

This product has been replaced by

GE® Stainless Steel 30 in. Gas 5-Burner Sealed Slide-in Range
GE® 30 in. Gas 5-Burner Sealed Slide-in Range in Stainless Steel
Manufacturer Part #JGS760SELSS
You last purchased this on
 
GE®

31-1/4 in. Gas 5-Burner Sealed Slide-in Range in Stainless Steel/Grey

  • Fast #
  • Part #GJGS750SEFSS
  • Item #4662688
  • Manufacturer Part #JGS750SEFSS
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

GE® Stainless Steel 30 in. Gas 5-Burner Sealed Slide-in Range
GE® 30 in. Gas 5-Burner Sealed Slide-in Range in Stainless Steel
Manufacturer Part #JGS760SELSS
GE®

31-1/4 in. Gas 5-Burner Sealed Slide-in Range in Stainless Steel/Grey

  • Fast #
  • Part #GJGS750SEFSS
  • Item #4662688
  • Manufacturer Part #JGS750SEFSS
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel/Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • GE® slide-in ranges are guaranteed for an exact fit to make replacement easy
  • Delivers intense heat for fast boiling with 17,000 BTUs power boil burner
  • Precise simmer burner
  • Gas convection oven circulates heat for high quality results
  • Front controls
  • Heavy cast, edge-to-edge grates allow for easy movement of pans between burners
  • Center round burner
  • Black gloss oven interior
  • Capacity: 5.6 cu ft
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
BTU:
17000
Burner Type:
Sealed
Capacity:
5.6 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel/Grey
Depth:
29-3/8 in
Fuel Type:
Natural Gas
Height:
39-1/4 in
Ignition System:
Electronic Ignition
Installation Type:
Freestanding
Interior Light:
Yes
MBH:
17
Number of Burners:
5
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean:
Yes
UL Listed:
No
Volts:
120V
Width:
31-1/4 in