35-3/4 in. 27 cu. ft. French Door Refrigerator in Fingerprint Resistant Stainless Steel
35-3/4 in. 27 cu. ft. French Door Refrigerator in Fingerprint Resistant Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 27 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Digital
- Depth:
- 35-7/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 8.18 cu ft
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 18.81 cu ft
- Refrigerator Type:
- French Door
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 308 lb
- Width:
- 35-3/4 in