36 in. 47100 BTU 5-Burner 5-Element Sealed Cooktop in Black
36 in. 47100 BTU 5-Burner 5-Element Sealed Cooktop in Black
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- BTU:
- 47100
- Burner Type:
- Sealed
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Depth:
- 21-1/4 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 3-7/8 in
- Ignition System:
- Electronic Ignition
- MBH:
- 47.1
- Material:
- Deluxe Cast
- Number of Burners:
- 5
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 360 W
- Width:
- 36 in