36 in. Over-the-Range Microwave Accessory Filler Kit in Black
36 in. Over-the-Range Microwave Accessory Filler Kit in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Microwave filler kit allows a standard 30” microwave to fit into a 36” opening
- Includes 2 trim kit side mounts, 2 installation screws, and 1 connection bar
- This kit is best installed with 12” base cabinets
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 36 in