This product requires certification to purchase.

36 in. Under Cabinet Range Hood in Stainless Steel

GE®

36 in. Under Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #GJVX5360SJSS
  • Item #7112738
  • Manufacturer Part #JVX5360SJSS
5 out of 5 Customer Rating
Brand image
GE®

36 in. Under Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #GJVX5360SJSS
  • Item #7112738
  • Manufacturer Part #JVX5360SJSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
2.5
CEC Compliant:
For Sale in CA
CFM:
310 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
20 in
Duct Size:
7 in
Energy Star Compliant:
No
Fan Speeds:
4
Filter Type:
Charcoal
Height:
5-1/2 in
Installation Type:
Under Cabinet
Light Bulb Type:
Halogen
Material:
Stainless Steel
Number of Lights:
2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sones:
7
UL Listed:
No
UPC:
084691814733
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted/Recirculating
Volts:
120V
Weight:
21 lb
Width:
35-7/8 in