4.4 cu. ft. Compact Refrigerator in Black
4.4 cu. ft. Compact Refrigerator in Black
Package Quantity Info:
Each: 1Product Details
Product Details
- ADA compliant and is built-in capable with standard countertop heights
- Freezer compartment is convenient for storing small frozen items.
- Durable tempered glass shelves are easy to clean and provide convenient storage space for food
- Shelves installed in the door are optimal for storing small containers and boxed items
- Canned and bottled beverages are easily accommodated by special storage compartments built into the door
- Manual defrost feature allows you to defrost the freezer compartment on your schedule
- Clean Steel finish is smudge and fingerprint resistant making it simple to wipe down and keep looking pristine (Only applicable to Clean Steel finish)
- Use less energy and pay less on your electric bill with this Energy Star rated appliance
- 0.47 cu. ft. freezer capacity
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.4 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Depth:
- 21-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- .47 cu ft
- Height:
- 33-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- No
- Number of Shelves:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 3.93 cu ft
- Refrigerator Type:
- Compact
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 084691820666
- Volts:
- 120V
- Weight:
- 60 lb
- Width:
- 19-3/4 in