4.4 cu. ft. Compact Refrigerator in Clean Steel
4.4 cu. ft. Compact Refrigerator in Clean Steel
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- ADA compliant/UFAS
- 4.4 cu. ft. capacity
- Energy Star® qualified
- Can rack - quick and easy access to your favorite drinks
- Tall bottle door storage - taller items are easily accommodated in the door
- Recessed handles - recessed handles make opening and closing the doors simple
- Manual defrost - manually defrost the freezer on your schedule
- 3 glass shelves - creates convenient food storage with easy-to-clean shelves
- Door shelves - small containers and boxes are easy to find in separate door areas
- Freezer capacity - 0.47 cu. ft. freezer capacity for storing small frozen convenience items
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.40 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Clean Steel
- Control Type:
- Knob
- Depth:
- 21-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 0.47 cu ft
- Handle Type:
- Recessed
- Height:
- 33-7/8 in
- Installation Type:
- Freestanding, Undercounter
- Interior Light:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 3.93 cu ft
- Refrigerator Type:
- Compact
- UL Listed:
- No
- Volts:
- 115/120V
- Weight:
- 60 lb
- Width:
- 19-5/8 in