4.5 cu. ft. Washer with Spanish Panel in White with Matte Black Backsplash
4.5 cu. ft. Washer with Spanish Panel in White with Matte Black Backsplash
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Large 4.5 Cu. Ft. Capacity; Power through laundry day in less time than ever before with a large capacity washing machine that can easily handle big loads and bulky items.
- Wash Mode; Choose the wash mode that better adapts to you. Extra Soaking or Intense Wash, to eliminate the toughest stains. Extra 15-minutes of soaking power for toughest stains or more powerful wash action for heavily soiled items.
- 10-Year Limited Motor Warranty; Enjoy peace of mind for years to come with a washer warranty that backs the motor with a dependable 10-year limited warranty.
- Manually add up to 26 gallons of water to your washer, or let the washer optimize with auto-fill for great cleaning results no matter the cycle selected.
- Pre-treat stains, infuse detergents or add in forgotten clothes without being locked out with the convenient Late Lid Lock Safety. When the water level is manually selected, the lid only locks during the final spin for safety.
- Eliminate the need to add bleach and softeners mid-cycle with automatic bleach and softener dispensers in the washing machine.
- Ensure that all your garments are free from detergent, fabric softener, stubborn soils and even pet hair in this deep rinse washing machine.
- Washer controls in Spanish, matching dryer (ETD48EASWWB ?-electric or ETD48GASWWB - gas) sold separately.
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.50 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Rotary
- Depth:
- 27 in
- Energy Star Compliant:
- No
- Height:
- 44 in
- Number of Cycles:
- 10
- Number of Water Levels:
- 4
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Volts:
- 120V
- Weight:
- 147 lb
- Width:
- 27 in