40 Amp 4 ft. Appliance Cord
40 Amp 4 ft. Appliance Cord
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Features 4', 4A, 4-wire dryer cord
- Length: 4"
- Four-prong
Specifications
- AMP:
- 40
- Length:
- 4 ft
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov