5 Burner Smoothtop Cooktop in Stainless Steel on Black
5 Burner Smoothtop Cooktop in Stainless Steel on Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Five radiant cooking elements
- Power boil dual-ring element
- Keep warm setting
- Dimensions: 3 3/8 H x 36 1/8 W x 20 3/8 D
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Burner Type:
- Smoothtop
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 20-3/8 in
- Height:
- 3-3/8 in
- Ignition System:
- Electric Ignition
- Number of Burners:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 2700 W
- Width:
- 36-1/8 in