This product requires certification to purchase.

5.6 cu. ft. Compact and Undercounter Refrigerator in Stainless Steel

You last purchased this on
 
GE®

5.6 cu. ft. Compact and Undercounter Refrigerator in Stainless Steel

Brand image
You last purchased this on
 
GE®

5.6 cu. ft. Compact and Undercounter Refrigerator in Stainless Steel

  • Fast #
  • Part #GGCE06GSHSB
  • Item #4883884
  • Manufacturer Part #GCE06GSHSB
5 out of 5 Customer Rating
23-5/8 in. 5.12 cu. ft. Compact and Undercounter Refrigerator

X Points
$569.96
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two mini Ice 'N Easy trays release ice cubes with a quick twist
  • Built-in or freestanding capability allows for flexible installation undercounter
  • Interior lighting
  • Clear crisper
  • Door shelves
  • Can rack
  • ADA compliant
  • ENERGY STAR® qualified
  • Freezer capacity: 0.49 cu ft
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
5.6 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
23-3/4 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
.49 cu ft
Height:
34-1/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
5.12 cu ft
Refrigerator Type:
Compact
UL Listed:
No
Volts:
120V
Weight:
77 lb
Width:
23-5/8 in



Customers Also Bought
1–6 of 18 items
Part #FFFPE4533UM
Item #7677817
5 out of 5 Customer Rating
Requires Certification
Part #DDAR026A1BDD
Item #7043668
4.1 out of 5 Customer Rating
Requires Certification
Part #GPVS06BSPSS
Item #9329161
4.8 out of 5 Customer Rating
Requires Certification
Part #SDW157
Item #4416359
5 out of 5 Customer Rating
Requires Certification
Part #WWRT541SZDM
Item #4918244
5 out of 5 Customer Rating
Requires Certification
Part #WWRS321SDHZ
Item #7314925
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #GGTE17GSNRSS
Item #7994023
4.1 out of 5 Customer Rating
Requires Certification
Part #GGSS23GYPFS
Item #9329139
3.3 out of 5 Customer Rating
Requires Certification
Part #GGTS17GSNRSS
Item #8026941
3.7 out of 5 Customer Rating
Requires Certification
Part #GGIE18GSNRSS
Item #8026953
4 out of 5 Customer Rating
Requires Certification
Part #GGTS18GSNRSS
Item #8026877
5 out of 5 Customer Rating
Requires Certification
Part #GGWE19JYLFS
Item #9633141
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing