6-3/10 in. Stack Kit in White
6-3/10 in. Stack Kit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 24 in Front Load Washers and Dryers
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-9/10 in
- Height:
- 2-2/5 in
- Product Type:
- Stack Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 6-3/10 in