6 ft. 230/208V Power Cord Kit
6 ft. 230/208V Power Cord Kit
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 6 ft power cord with LCDI
- 4-pin connector
- Low voltage personality plug
- 15 Amps
Specifications
- AMP:
- 15
- Cable or Wire Type:
- LCDI
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Length:
- 6 ft
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 208/230V