This product requires certification to purchase.

62 in. 14.11 cu. ft. Freezer in White

You last purchased this on
 
GE®

62 in. 14.11 cu. ft. Freezer in White

  • Fast #
  • Part #GFUF14SMRWW
  • Item #7605656
  • Manufacturer Part #FUF14SMRWW
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

62 in. 14.11 cu. ft. Freezer in White

  • Fast #
  • Part #GFUF14SMRWW
  • Item #7605656
  • Manufacturer Part #FUF14SMRWW
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
32 in
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
14.11 cu ft
Height:
62 in
Installation Type:
Freestanding
Interior Light:
Yes
Power Source:
Electric
Product Type:
Upright Freezer
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
0 to 110 Deg F
UL Listed:
Yes
Volts:
115V
Weight:
185 lb
Width:
28 in