64 in. Dishwasher Power Cord
64 in. Dishwasher Power Cord
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Simplify installation of your dishwasher with this quick disconnect cord
- Length: 6'
- Three-wire
- Molded-on, right angle plug keeps cord close to wall
Specifications
- AMP:
- 13
- Brand Model Compatibility:
- General Electric Appliances 500 Series Dishwashers
- Length:
- 64 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No