76-1/2 in. 21.3 cu. ft. Freezer in White
76-1/2 in. 21.3 cu. ft. Freezer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 31-3/8 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 21.3 cu ft
- Height:
- 76-1/2 in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Product Type:
- Upright Freezer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Width:
- 32-7/8 in