This product requires certification to purchase.

8 ft. Water Line for Universal

You last purchased this on
 
GE®

8 ft. Water Line for Universal

  • Fast #
  • Part #GWX08X10006
  • Item #2824749
  • Manufacturer Part #WX08X10006
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

8 ft. Water Line for Universal

  • Fast #
  • Part #GWX08X10006
  • Item #2824749
  • Manufacturer Part #WX08X10006
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Universal
Depth:
100 in
Height:
7/16 in
Length:
8 ft
NSF Certified:
No
Product Type:
Water Line
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
7/16 in