9-1/2 in. Cast Iron Reversible Grill and Griddle for GE, GE Profile and GE Cafe Gas Ranges
9-1/2 in. Cast Iron Reversible Grill and Griddle for GE, GE Profile and GE Cafe Gas Ranges
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- GE, GE Profile and GE Cafe Gas Ranges
- GSA Approved:
- No
- Length:
- 9-1/2 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Product Type:
- Grill, Griddle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 9-1/4 in