9 in. Charcoal Filter in Silver
9 in. Charcoal Filter in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 330-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Grease filter for over range microwaves
- ~9" x 11"
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Height:
- 1/2 in
- Material:
- Metal
- Product Type:
- Charcoal Filter
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 9 in