23-3/4 in. Return Grille Aluminum
23-3/4 in. Return Grille Aluminum
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Durable material lasting the lifetime of the unit
- Designed to blend in with hotel exteriors
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- Aluminum
- Depth:
- 1-1/4 in
- Material:
- Aluminum
- Width:
- 23-3/4 in