This product requires certification to purchase.

35-3/4 in. 15.63 cu. ft. Side-By-Side Refrigerator in Stainless Steel

GE®

35-3/4 in. 15.63 cu. ft. Side-By-Side Refrigerator in Stainless Steel

  • Fast #
  • Part #GGSE25ESHSS
  • Item #4717572
  • Manufacturer Part #GSE25ESHSS
4 out of 5 Customer Rating
Brand image
GE®

35-3/4 in. 15.63 cu. ft. Side-By-Side Refrigerator in Stainless Steel

  • Fast #
  • Part #GGSE25ESHSS
  • Item #4717572
  • Manufacturer Part #GSE25ESHSS
4 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Adjustable slide out, spill proof glass shelves
  • Snack drawer conveniently stores favorite foods and allows for quick, easy access
  • Adjustable humidity drawers helps food stay fresh
  • Adjustable temperature drawer helps keep your favorite food items cold and ready to eat
  • Advanced water filtration uses MWF replacement filter to reduce trace pharmaceuticals from water and ice
  • Width: 35-3/4"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
24.74 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
33-5/8 in
Freezer Capacity (Cu Ft):
9.11 cu ft cu ft
Height:
69-3/4 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
15.63 cu ft
Refrigerator Type:
Side-By-Side
UL Listed:
Yes
UPC:
084691261254
Volts:
120V
Width:
35-3/4 in