29-3/4 in. 10 cu. ft. Double Oven in Stainless Steel
29-3/4 in. 10 cu. ft. Double Oven in Stainless Steel
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Capacity:
- 10 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Glass Touch
- Depth:
- 27-3/4 in
- Door Style:
- French Door
- Handle Material:
- Stainless Steel
- Handle Type:
- Door
- Height:
- 53 in
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT, NEST, Drop, Innit, Digiorno
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 4.3 kW
- Width:
- 29-3/4 in