Burner Assembly in Greys
Burner Assembly in Greys
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 500-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replacement part for double burner assembly
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 3 in
- GSA Approved:
- No
- Height:
- 3 in
- Length:
- 11-5/8 in
- NSF Certified:
- No
- Product Type:
- Burner Assembly
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No