This product requires certification to purchase.

1.5 cu. ft. 1000 W Countertop Microwave in Matte Black

You last purchased this on
 
GE Café

1.5 cu. ft. 1000 W Countertop Microwave in Matte Black

  • Fast #
  • Part #GCEB515P3NDS
  • Item #7759347
  • Manufacturer Part #CEB515P3NDS
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE Café

1.5 cu. ft. 1000 W Countertop Microwave in Matte Black

  • Fast #
  • Part #GCEB515P3NDS
  • Item #7759347
  • Manufacturer Part #CEB515P3NDS
3.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
13
CEC Compliant:
For Sale in CA
Capacity:
1.5 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Control Type:
Touch Sensor
Depth:
20 in
Energy Star Compliant:
No
Height:
13 in
Interior Light:
No
Material:
Stainless Steel
Microwave Type:
Countertop
NSF Certified:
No
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled:
Yes
UL Listed:
Yes
Volts:
120V
Watts:
1000 W
Width:
21-3/4 in