This product requires certification to purchase.

15-15/16 x 23-5/16 in. 1500W 15A 1.2 cu. ft. Built-In Microwave in Matte Black

You last purchased this on
 
GE Café

15-15/16 x 23-5/16 in. 1500W 15A 1.2 cu. ft. Built-In Microwave in Matte Black

  • Fast #
  • Part #GCWL112P3RD5
  • Item #9836154
  • Manufacturer Part #CWL112P3RD5
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE Café

15-15/16 x 23-5/16 in. 1500W 15A 1.2 cu. ft. Built-In Microwave in Matte Black

  • Fast #
  • Part #GCWL112P3RD5
  • Item #9836154
  • Manufacturer Part #CWL112P3RD5
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Microwave sensor cooking automatically adjusts the time and power for delicious results with packaged foods, leftovers and more
  • Sleek touch controls make the microwave easy to use and clean
  • This easy open microwave extends like a cabinet drawer and sits under the counter for added convenience and easy access
  • Simply push a button to open the handle less microwave door
  • This 1.2 cu. ft. microwave has plenty of capacity for your favorite dishes
  • Quickly microwave your favorites with ease using intuitive cooking controls
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
1.2 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Control Type:
Glass Touch
Depth:
23-5/16 in
Height:
15-15/16 in
Interior Light:
Yes
Microwave Type:
Built-in
Number of Settings:
10
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
1500 W
Width:
23-7/8 in