23-3/4 in. 16 Place Settings Dishwasher in Stainless Steel
This product has been replaced by
Manufacturer Part #CDT858P2VS1
23-3/4 in. 16 Place Settings Dishwasher in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 6.6
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 45 dB
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Handle Material:
- Stainless Steel
- Handle Type:
- Towel Bar
- Height:
- 34 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- NSF Certified:
- Yes
- Number of Settings:
- 16
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 800 W
- Width:
- 23-3/4 in