23-3/4 in. 5.1 cu. ft. Beverage Cooler in Matte Black
23-3/4 in. 5.1 cu. ft. Beverage Cooler in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Take lighting to the next level with an LED light wall that spans the back panel, illuminating the interior so every item is easy to find
- Chill up to four 1.5 liter bottles of wine or prosecco without scratching the label
- The beverage center has built-in Wi-Fi so you can control it from anywhere
- Using the SmartHQ app, you can remotely change your temperature or dim the LED light wall
- Plus, you'll get the latest connected home capabilities with new modes and updates
- With built-in, flush-to-cabinet installation, this beverage center fits in perfectly with your home's overall design
- These hinges prevent the beverage center door from striking anything in the kitchen, including your cabinetry
- They also help the door open smoothly and close softly
- This large capacity beverage center gives you the space to store your favorite beverages and more
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.1 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black/Brushed Stainless
- Control Type:
- Electronic
- Depth:
- 26 in
- Energy Star Compliant:
- Yes
- Height:
- 34-1/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Glass, Metal
- Product Type:
- Beverage Center
- Refrigerator Type:
- Beverage Centers, Compact
- Smart Home Compatibility:
- SmartHQ™
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 110 lb
- Width:
- 23-3/4 in
- Wireless Communication:
- Wi-Fi