26-3/4 in. Trim Kit in Brushed Stainless
26-3/4 in. Trim Kit in Brushed Stainless
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless
- Height:
- 20-7/8 in
- Material:
- Stainless Steel
- Product Type:
- Trim Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 26-3/4 in