27.8 cu. ft. French Door Refrigerator in Matte Black
27.8 cu. ft. French Door Refrigerator in Matte Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 27.8 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Control Type:
- Digital
- Depth:
- 36-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 9.17 cu ft
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 18.66 cu ft
- Refrigerator Type:
- French Door
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 388 lb
- Width:
- 35-3/4 in