This product requires certification to purchase.

27.8 cu. ft. French Door Refrigerator in Platinum Glass

You last purchased this on
 
GE Café

27.8 cu. ft. French Door Refrigerator in Platinum Glass

  • Fast #
  • Part #GCVE28DM5NS5
  • Item #7759513
  • Manufacturer Part #CVE28DM5NS5
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE Café

27.8 cu. ft. French Door Refrigerator in Platinum Glass

  • Fast #
  • Part #GCVE28DM5NS5
  • Item #7759513
  • Manufacturer Part #CVE28DM5NS5
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Platinum Glass Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Platinum glass finishAngular, modern lines and the striking glass finish creates an easy-to-clean, contemporary look for your kitchen
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
27.8 cu ft
Color Finish Category:
Silver Tones
Color Finish Name:
Platinum Glass
Control Type:
Digital
Depth:
34-1/4 in
ETL Listed:
No
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
8.57 cu ft
Handle Type:
Pocket
Height:
69-7/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
15.62 cu ft
Refrigerator Type:
French Door
Smart Home Compatibility:
Amazon Alexa, Google Assistant, IFTTT
Smart Home Enabled:
Yes
UL Listed:
Yes
Volts:
120V
Weight:
384 lb
Width:
35-5/8 in