This product requires certification to purchase.

29-3/4 in. 10 cu. ft. 40A Drop Down Wall Mount Double Oven in Matte White with Brushed Stainless

You last purchased this on
 
GE Café

29-3/4 in. 10 cu. ft. 40A Drop Down Wall Mount Double Oven in Matte White with Brushed Stainless

  • Fast #
  • Part #GCTD90DP4NW2
  • Item #7759350
  • Manufacturer Part #CTD90DP4NW2
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE Café

29-3/4 in. 10 cu. ft. 40A Drop Down Wall Mount Double Oven in Matte White with Brushed Stainless

  • Fast #
  • Part #GCTD90DP4NW2
  • Item #7759350
  • Manufacturer Part #CTD90DP4NW2
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Matte White/Brushed Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Monitor your food from your smart device thanks to a heat-resistant in-oven camera, which syncs to the SmartHQ app
  • Make homemade chips, spices and dehydrated fruits more easily than ever with a moisture-removing setting in your oven
  • A SoftClose® oven door reduces noise and eliminates slams, for a more peaceful environment in the kitchen
  • Simplify the cooking process with precision cooking modes that automatically track progress, and make time and temperature adjustments
  • Easily navigate wall oven settings thanks to a 7" touchscreen display
  • This oven features True European convection, an advanced convection system that uses a third heating element and reversing fan for the highest level of heat and air circulation
  • Eliminate the need for preheating and save time with a variety of precision cooking modes
  • Integrated hot air frying technology gives you crispy results in your oven without using oil
  • This smart oven features built-in Wi-Fi so you can control oven functions with the SmartHQ app on your smart device
  • This smooth-gliding oven rack can be left in the oven during the self-clean cycle so you never have to scrub
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
Capacity:
10 cu ft
Color Finish Category:
Whites
Color Finish Name:
Matte White/Brushed Stainless
Control Type:
Touch
Depth:
26-3/4 in
Door Style:
Drop Down
Height:
51-1/16 in
Installation Type:
Wall Mount
Interior Light:
Yes
Light Bulb Type:
Halogen
Number of Lights:
2
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean:
Yes
Smart Home Compatibility:
Amazon Alexa, Drop, Google Assistant, IFTTT, Innit, NEST
Smart Home Enabled:
Yes
UL Listed:
Yes
Volts:
208/240V
Watts:
9 kW
Width:
29-3/4 in
Wireless Communication - FEI:
Wi-Fi