This product requires certification to purchase.

29-3/4 in. 10 cu. ft. Double Oven in Stainless Steel

You last purchased this on
 
GE Café

29-3/4 in. 10 cu. ft. Double Oven in Stainless Steel

  • Fast #
  • Part #GCTD90FP2NS1
  • Item #7759404
  • Manufacturer Part #CTD90FP2NS1
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE Café

29-3/4 in. 10 cu. ft. Double Oven in Stainless Steel

  • Fast #
  • Part #GCTD90FP2NS1
  • Item #7759404
  • Manufacturer Part #CTD90FP2NS1
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
40
Capacity:
10 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Depth:
26-3/4 in
Door Style:
French Door
Energy Star Compliant:
No
Handle Material:
Stainless Steel
Handle Type:
Door
Height:
53 in
Installation Type:
Built-in
Interior Light:
Yes
Light Bulb Type:
Halogen
Number of Lights:
2
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean:
Yes
Smart Home Compatibility:
Amazon Alexa, Google Assistant, IFTTT, NEST, Drop, Innit, Digiorno
Smart Home Enabled:
Yes
UL Listed:
Yes
Volts:
208/240V
Watts:
9 kW
Width:
29-3/4 in
Wireless Communication - FEI:
Wi-Fi