This product requires certification to purchase.

29-3/4 in. 5 cu. ft. Single Oven in Matte White

This product has been replaced by

Cafe™ Matte White 29-3/4 x 26-3/4 in. 20A 5 cu. ft. Drop Down Single Oven
GE Café 29-3/4 in. 5 cu. ft. Single Oven in Matte White
Manufacturer Part #CTS90DP4NW2
You last purchased this on
 
GE Café

29-3/4 in. 5 cu. ft. Single Oven in Matte White

  • Fast #
  • Part #GCTS90DP4MW2
  • Item #7663064
  • Manufacturer Part #CTS90DP4MW2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Cafe™ Matte White 29-3/4 x 26-3/4 in. 20A 5 cu. ft. Drop Down Single Oven
GE Café 29-3/4 in. 5 cu. ft. Single Oven in Matte White
Manufacturer Part #CTS90DP4NW2
GE Café

29-3/4 in. 5 cu. ft. Single Oven in Matte White

  • Fast #
  • Part #GCTS90DP4MW2
  • Item #7663064
  • Manufacturer Part #CTS90DP4MW2
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Capacity:
5 cu ft
Color Finish Category:
Whites
Color Finish Name:
Matte White
Control Type:
Glass Touch
Depth:
27-1/8 in
Door Style:
Drop Down
Handle Material:
Stainless Steel
Height:
28-5/8 in
Installation Type:
Wall Mount, Built-in
Interior Light:
Yes
Number of Elements:
10
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean:
Yes
Smart Home Enabled:
Yes
UL Listed:
Yes
Volts:
208/240V
Watts:
4.3 kW
Width:
29-3/4 in