29-3/4 in. Warming Drawer in Stainless Steel/Brushed Stainless
29-3/4 in. Warming Drawer in Stainless Steel/Brushed Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Capacity:
- 1.9 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Brushed Stainless
- Depth:
- 23-1/4 in
- ETL Listed:
- No
- Height:
- 10-1/2 in
- Installation Type:
- Undercounter
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 450 W
- Width:
- 29-3/4 in